Zoro Homepage

Vinyl Rectangular Desk Pads, 19in x 24in, 4PK

  • Mfr # FPDE1924V4

  • Zoro # G509015816


product price: $44.99
/pk 4, $11.25/ea

Key Features

Material
Vinyl/PVC
Color
Clear
Height
0.03125 in
Length
24 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPDE1924V4
Zoro #
G509015816
UPC #
874951003683
Country of Origin
United Kingdom

Dimensions

Height
0.03125 in
Length
24 in
Overall Width
19 in
Clamp Size
24" x 19"
Width
19 in

Details

Material
Vinyl/PVC
Color
Clear
For Use With
Ideal for Desk/Work Surfaces
Includes
4 Desk Mats Only
Application
Ideal For All Home and Office Work Surfaces, Tables and Desks

Description

Desktex PVC desk pads provide effective and durable surface protection. The clear material, with heat resistance to 104DegF, protects desk tops, computer tables and other surfaces from scratches, scuffs and spills. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. The clear construction allows easy viewing of notes, lists or photographs safely stored under the mat surface. Ideal for either home or office workspace use. Easy to clean. Non-toxic - free of phthalates, tin, lead and cadmium. Eco-friendly manufacturing with 50% of our manufacturing sites energy coming from on-site and external renewable sources. 100% recyclable. Mat size may vary slightly due to manufacturing process. 19in x 24in, 2PK

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.