DK2Samurai Series Planetary Gear Winch w/ Synthetic Rope, 8000 Lb. Capacity

  • Mfr # S8000-SR

  • Zoro # G008641554


product price: $1,478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8000-SR
Zoro #
G008641554
UPC #
-
Country of Origin
China

Description

The dk2 warrior samurai 8000lb with synthetic rope is a superb, high specification winch. Ideal for recovery and 4x4 applications. Outstanding features include high quality series wound double sealed motor with brass fittings, heavy duty waterproof contactors, double sealed drum on maintenance free bearings, quiet, efficient full steel planetary gearing. Comes with stainless steel roller fairlead and fittings as standard. The 12v version comes complete with heavy duty integrated wireless remote. Makes a great gift. features: all brass no corrosion series wound motor double sealed motor sealed waterproof contactor steel contactor cover for added protection double sealed drum gearbox/motor sealed 3 stage planetary gears stainless steel 4 way fairleads integrated wireless remote 12v only material : powder coated chip resistant steel mounting required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.