Zoro Homepage

Cover for DES Frame: 1731010024 Black

  • Mfr # 1731032024

  • Zoro # G216127123


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Width
2.4 in
Depth
0.58 in
Length Between Screws
5.12 in
Frame Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731032024
Zoro #
G216127123
UPC #
-
Country of Origin
China

Dimensions

Width
2.4 in
Depth
0.58 in
Length Between Screws
5.12 in
Frame Length
5.75 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.