Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES 16 Splittable Frame, 86 x 39 mm Cutout, Black

  • Mfr # 1731010016

  • Zoro # G816126885


product price: $27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Width
2.4 in
Length
4.72 in
Depth
1.02 in
Cut-out Dimensions
3.39 x 1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731010016
Zoro #
G816126885
UPC #
-
Country of Origin
China

Dimensions

Width
2.4 in
Length
4.72 in
Depth
1.02 in
Cut-out Dimensions
3.39 x 1.54 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.