Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES 24MX2 Double Split Frame, 114 x 92 mm Cutout, Black

  • Mfr # 1731010252

  • Zoro # G616126887


product price: $41.59
/ea

Key Features

Length
5.75 in
Width
4.49 in
Cut-out Dimensions
4.49 x 3.62 in
Depth
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731010252
Zoro #
G616126887
UPC #
-
Country of Origin
China

Dimensions

Length
5.75 in
Width
4.49 in
Cut-out Dimensions
4.49 x 3.62 in
Depth
0.98 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.