
DES Click 32G Splittable Cable Gland, M32x1.5 White
Mfr # 1731051332
Zoro # G216127307
product price: $13.99
/eaSold in multiples of 10 for $139.90
Key Features
Length
36.28 in
Width
36.47 in
Cut-out Dimensions
32.5 in
Thread Size
M32x1.5
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731051332
Zoro #
G216127307
UPC #
-
Country of Origin
China
Dimensions
Length
36.28 in
Width
36.47 in
Cut-out Dimensions
32.5 in
Thread Size
M32x1.5
Details
Color
White
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.