Zoro Homepage

DES Click 50G Splittable Cable Gland, M50x1.5, Grey

  • Mfr # 1731051050

  • Zoro # G516127106


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Length
36.28 in
Width
36.47 in
Thread Size
M20x1.5
Color
White
Cut-out Dimensions
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731051050
Zoro #
G516127106
UPC #
-
Country of Origin
China

Dimensions

Length
36.28 in
Width
36.47 in
Thread Size
M20x1.5
Cut-out Dimensions
20.5 in

Details

Color
White

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.