Zoro Homepage

DES Flap 10 fixing solution for DES Frame: 1731010010 Black

  • Mfr # 1731031010

  • Zoro # G016127101


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Cut-out Dimensions
2.48 x 1.54 in
Length Between Screws
3.27 in
Frame Length
4.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731031010
Zoro #
G016127101
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
2.48 x 1.54 in
Length Between Screws
3.27 in
Frame Length
4.17 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.