
DES-PDM 24 15B Cable Entry Plate, Cutout 112 x 36 mm, Black
Mfr # 1732013416
Zoro # G416125073
product price: $34.79
/eaSold in multiples of 10 for $347.90
Key Features
Plate Dimensions
5.85 x 2.35
Cut-out Dimensions
4.41 x 1.42 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732013416
Zoro #
G416125073
UPC #
-
Country of Origin
China
Dimensions
Plate Dimensions
5.85 x 2.35
Cut-out Dimensions
4.41 x 1.42 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.