
DES-PDM Q 17B Cable Entry Plate, Cutout 46 x 46 mm, Black
Mfr # 1732015618
Zoro # G816125079
product price: $22.19
/ea
Sold in multiples of 10 for $221.90
Key Features
Plate Dimensions
2.91 x 2.36
Cut-out Dimensions
1.81 x 1.81 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732015618
Zoro #
G816125079
UPC #
-
Country of Origin
China
Dimensions
Plate Dimensions
2.91 x 2.36
Cut-out Dimensions
1.81 x 1.81 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.