DES-PDM Q 25B Cable Entry Plate, Cutout 46 x 46 mm, Black

  • Mfr # 1732015626

  • Zoro # G616124999


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Color
Black
Plate Dimensions
2.91 x 2.36
Cut-out Dimensions
1.81 x 1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1732015626
Zoro #
G616124999
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
2.91 x 2.36
Cut-out Dimensions
1.81 x 1.81 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.