Zoro Homepage

DES-PM 24/14G Cable Entry Plate, Cutout 112 x 36 mm, Grey

  • Mfr # 1732052414

  • Zoro # G616125088


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Plate Dimensions
5.67 x 1.81
Color
Grey
Cut-out Dimensions
4.41 x 1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732052414
Zoro #
G616125088
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
5.67 x 1.81
Cut-out Dimensions
4.41 x 1.42 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.