Zoro Homepage

DES-PM 24/50B Cable Entry Plate, Cutout 112 x 36 mm, Black

  • Mfr # 1732053451

  • Zoro # G816124997


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Cut-out Dimensions
4.41 x 1.42 in
Color
Black
Plate Dimensions
5.67 x 1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732053451
Zoro #
G816124997
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
4.41 x 1.42 in
Plate Dimensions
5.67 x 1.81

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.