Zoro Homepage

DES-PM M 25/4B Round Plate, Cutout 25.5 mm, Type 1 Black

  • Mfr # 1732063505

  • Zoro # G916124996


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in
Plate Dimensions
1.34 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732063505
Zoro #
G916124996
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in
Plate Dimensions
1.34 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.