Zoro Homepage

DES-PM M 25/4G Round Plate, Cutout 25.5 mm, Type 1 Grey

  • Mfr # 1732062504

  • Zoro # G916125061


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in
Color
Grey
Plate Dimensions
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732062504
Zoro #
G916125061
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in
Plate Dimensions
1.34 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.