Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES-PM M 25/6G Round Plate, Cutout 25.5 mm, Type 1 Grey

  • Mfr # 1732062506

  • Zoro # G916125078


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Color
Grey
Plate Dimensions
1.34 in
Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1732062506
Zoro #
G916125078
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
1.34 in
Cut-out Dimensions
Min: 0.98, Max: 1.02, Recommended: 1 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.