Zoro Homepage

DES-PM M 32/10B Round Plate, Cutout 32.5 mm, Type 1 Black

  • Mfr # 1732064211

  • Zoro # G116125014


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Plate Dimensions
1.57 in
Cut-out Dimensions
Min: 1.26, Max: 1.30, Recommended: 1.28 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732064211
Zoro #
G116125014
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
1.57 in
Cut-out Dimensions
Min: 1.26, Max: 1.30, Recommended: 1.28 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.