
DES-PM M 50/20G Round Plate, Cutout 50.5 mm, Type 1 Grey
Mfr # 1732065020
Zoro # G816125031
product price: $8.99
/eaSold in multiples of 10 for $89.90
Key Features
Plate Dimensions
2.44 in
Cut-out Dimensions
Min: 1.97, Max: 2.01, Recommended: 1.99 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1732065020
Zoro #
G816125031
UPC #
-
Country of Origin
China
Dimensions
Plate Dimensions
2.44 in
Cut-out Dimensions
Min: 1.97, Max: 2.01, Recommended: 1.99 in
Details
Color
Grey
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.