Zoro Homepage

DES-PM M 50/9B Round Plate, Cutout 50.5 mm, Type 1 Black

  • Mfr # 1732066010

  • Zoro # G716125018


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Color
Black
Plate Dimensions
2.44 in
Cut-out Dimensions
Min: 1.97, Max: 2.01, Recommended: 1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732066010
Zoro #
G716125018
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
2.44 in
Cut-out Dimensions
Min: 1.97, Max: 2.01, Recommended: 1.99 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.