
DES-PM S 46/9G Cable Entry Plate, Cutout 46 x 18 mm, Grey
Mfr # 1732074609
Zoro # G116125052
product price: $9.45
/eaSold in multiples of 10 for $94.50
Key Features
Cut-out Dimensions
1.81 x 0.71 in
Plate Dimensions
2.52 x 1.1
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732074609
Zoro #
G116125052
UPC #
-
Country of Origin
China
Dimensions
Cut-out Dimensions
1.81 x 0.71 in
Plate Dimensions
2.52 x 1.1
Details
Color
Grey
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.