
DES-PM S 86/11G Cable Entry Plate, Cutout 85 x 16 mm, Grey
Mfr # 1732078611
Zoro # G416125004
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Cut-out Dimensions
3.35 x 0.63 in
Plate Dimensions
4.06 x 1.1
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732078611
Zoro #
G416125004
UPC #
-
Country of Origin
China
Dimensions
Cut-out Dimensions
3.35 x 0.63 in
Plate Dimensions
4.06 x 1.1
Details
Color
Grey
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.