Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES ZZ 16 Splittable Frame w/ Brush, Cutout 86 x 39, Black

  • Mfr # 1731060216

  • Zoro # G616127099


product price: $44.45
/ea

Key Features

Cut-out Dimensions
3.39 x 1.54 in
Depth
1.02 in
Length Between Screws
4.06 in
Frame Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731060216
Zoro #
G616127099
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
3.39 x 1.54 in
Depth
1.02 in
Length Between Screws
4.06 in
Frame Length
4.72 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.