Zoro Homepage

DES ZZ L2 Splittable Frame w/ Brush, Cutout 40 x 18, Black

  • Mfr # 1731060202

  • Zoro # G816127189


product price: $28.99
/ea

Key Features

Cut-out Dimensions
1.57 x 0.71 in
Depth
1.02 in
Length Between Screws
2.28 in
Frame Length
2.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731060202
Zoro #
G816127189
UPC #
-
Country of Origin
China

Dimensions

Cut-out Dimensions
1.57 x 0.71 in
Depth
1.02 in
Length Between Screws
2.28 in
Frame Length
2.91 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.