Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES ZZ L3 Splittable Frame w/ Brush, Cutout 63 x 18, Black

  • Mfr # 1731060203

  • Zoro # G116127247


product price: $30.55
/ea

Key Features

Length Between Screws
3.27 in
Depth
1.02 in
Frame Length
3.9 in
Cut-out Dimensions
2.48 x 0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731060203
Zoro #
G116127247
UPC #
-
Country of Origin
China

Dimensions

Length Between Screws
3.27 in
Depth
1.02 in
Frame Length
3.9 in
Cut-out Dimensions
2.48 x 0.71 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.