Zoro Homepage

IFP Plug for Cable Entry Plate, Hole Diam. 16.0-19.0 mm, Grey

  • Mfr # 1732070008

  • Zoro # G416126650


product price: $0.92
/ea
Sold in multiples of 10 for $9.20

Key Features

Length
0.77 in
Hole Dia.
0.63 - 0.75
Inside Dia.
0.63 in
Color
Grey
Plug Cover Dia.
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732070008
Zoro #
G416126650
UPC #
-
Country of Origin
China

Dimensions

Length
0.77 in
Hole Dia.
0.63 - 0.75
Inside Dia.
0.63 in
Plug Cover Dia.
0.81 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.