
IFP Plug for Cable Entry Plate, Hole Diam. 4.5-8.0 mm, Black
Mfr # 1732070012
Zoro # G416126681
product price: $0.87
/eaSold in multiples of 10 for $8.70
Key Features
Length
0.49 in
Inside Dia.
0.22 in
Hole Dia.
0.18 - 0.31
Plug Cover Dia.
0.39 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732070012
Zoro #
G416126681
UPC #
-
Country of Origin
China
Dimensions
Length
0.49 in
Inside Dia.
0.22 in
Hole Dia.
0.18 - 0.31
Plug Cover Dia.
0.39 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.