
IFP Plug for Cable Entry Plate, Hole Diam. 8.0-12.0 mm, Black
Mfr # 1732070014
Zoro # G316126668
product price: $0.87
/eaSold in multiples of 10 for $8.70
Key Features
Length
0.63 in
Hole Dia.
0.31 - 0.47
Plug Cover Dia.
0.53 in
Inside Dia.
0.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1732070014
Zoro #
G316126668
UPC #
-
Country of Origin
China
Dimensions
Length
0.63 in
Hole Dia.
0.31 - 0.47
Plug Cover Dia.
0.53 in
Inside Dia.
0.37 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.