Zoro Homepage

IFP Plug for Cable Entry Plate, Hole Diam. 8.0-12.0 mm, Grey

  • Mfr # 1732070004

  • Zoro # G916126631


product price: $0.87
/ea
Sold in multiples of 10 for $8.70

Key Features

Length
0.63 in
Inside Dia.
0.37 in
Color
Grey
Plug Cover Dia.
0.53 in
Hole Dia.
0.31 - 0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732070004
Zoro #
G916126631
UPC #
-
Country of Origin
China

Dimensions

Length
0.63 in
Inside Dia.
0.37 in
Plug Cover Dia.
0.53 in
Hole Dia.
0.31 - 0.47

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.