Zoro Homepage

ISP Plug for SPP Inserts: 13 mm diameter

  • Mfr # 1731040013

  • Zoro # G216127147


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Length
0.98 in
Inside Dia.
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731040013
Zoro #
G216127147
UPC #
-
Country of Origin
China

Dimensions

Length
0.98 in
Inside Dia.
0.51 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.