Zoro Homepage

ISP Plug for SPP Inserts: 5 mm diameter

  • Mfr # 1731040005

  • Zoro # G916127294


product price: $0.72
/ea
Sold in multiples of 20 for $14.40

Key Features

Length
1.18 in
Inside Dia.
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731040005
Zoro #
G916127294
UPC #
-
Country of Origin
China

Dimensions

Length
1.18 in
Inside Dia.
0.2 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.