Zoro Homepage

SPP 2x6G Insert w/ Two Holes, accepts 6 mm cable, Grey

  • Mfr # 1731020312

  • Zoro # G916125894


product price: $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Cable Dia.
0.24 in
Color
Grey
No. of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731020312
Zoro #
G916125894
UPC #
-
Country of Origin
China

Dimensions

Cable Dia.
0.24 in

Details

Color
Grey
No. of Cables
2

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.