Zoro Homepage

SPP 4x2B Insert w/ Four Holes, accepts 2 mm cable, Black

  • Mfr # 1731020418

  • Zoro # G716125926


product price: $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

No. of Cables
4
Color
Black
Cable Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731020418
Zoro #
G716125926
UPC #
-
Country of Origin
China

Dimensions

Cable Dia.
0.08 in

Details

No. of Cables
4
Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.