
SPP 4x3G Insert w/ Four Holes, accepts 3 mm cable, Grey
Mfr # 1731020320
Zoro # G216125860
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Cable Dia.
0.12 in
No. of Cables
4
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731020320
Zoro #
G216125860
UPC #
-
Country of Origin
China
Dimensions
Cable Dia.
0.12 in
Details
No. of Cables
4
Color
Grey
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.