Zoro Homepage

Floor Cleaner, Liquid, 5 gal, Bucket

  • Mfr # 0986-005

  • Zoro # G4321408


product price: $70.15
/ea

Key Features

Size
5 gal
Color
Green
Fragrance
Herbal
Container Type
Bucket
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0986-005
Zoro #
G4321408
UPC #
021855098646
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Cleaner
Color
Green
Fragrance
Herbal
Container Type
Bucket
Primary Chemical
None
Flash Point
100 Degrees F
VOC Content
14%
Cleaner Form
Liquid
pH Value
Neutral
pH Level
7

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 7, pH Value Neutral, Concentrated, Color Green, Flash Point 100 Degrees F, Fragrance Herbal, VOC Content 14 Percent, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.