455-A265, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # 455-A265-S090-X31

  • Zoro # G110354694


product price:  $14.29
/pk 100, $0.14/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
455-A265-S090-X31
Zoro #
G110354694
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4 mil
Length
9 1/2 in
Finger Thickness
4 mil
Size- Alpha
M

Details

Item
Metal Detectable Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade
Standards
EN1935:2004, EU No. 10/2011, FFDCA (21CFR)
Series
455-A265
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
4
Features
Metal-Detectable
Glove Treatments
Powder-Free
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN1935:2004, EU No. 10/2011, FFDCA (21CFR), Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.