
Air Gun, 1/4 in, FNPT, Plastic, Blue
Mfr # 111-T806-P01
Zoro # G515890940
product price: $48.89
/eaKey Features
Chip Guard Included
No
Nozzle Angle
Angled
Sound Level
96 dB
Air Inlet Size
1/4 in
Air Flow Pattern
Focused
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-T806-P01
Zoro #
G515890940
UPC #
-
Country of Origin
Sweden
Dimensions
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
3 1/2 in
Overall Width
1 1/4 in
Air Outlet Size
1/4 in
Overall Length
10 5/8 in
Details
Chip Guard Included
No
Nozzle Angle
Angled
Sound Level
96 dB
Air Flow Pattern
Focused
Vacuum Gun Nozzle Type
Fixed Nozzle
Air Inlet Type
NPT
OSHA Pressure Compliant
No
Item
Air Gun
Number of Nozzles Included
1
Application
Food and Beverage Industry
Standards
EC No 1935/2004, FDA CFR 21.170-199
Air Consumption
19.7 cfm
Color
Blue
Air Inlet Gender
Female
Trigger
Lever
Body Material
Plastic
Nozzle Tip Material
Stainless Steel
Air Inlet
1/4 in NPT Female
Maximum Inlet Pressure
232 psi
Description
Air Gun, Number of Nozzles Included 1, Nozzle Length Not Applicable, Nozzle Tip Material Stainless Steel, Nozzle Angle Angled, Nozzle Features Not Applicable, Nozzle Not Applicable, Air Flow Pattern Focused, Sound Level 96 dB, OSHA Pressure Compliant No, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.