
Bouffant Cap, PK100
Mfr # 446HH-T468-P03-X11
Zoro # G821828170
product price: $13.25
/pk 100, $0.13/eaKey Features
Diameter
24 in
Color
Red
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446HH-T468-P03-X11
Zoro #
G821828170
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Details
Color
Red
Item
Bouffant Cap
Material
Polyester
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Clean Processed, Color Red, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Standards BRCGS, FDA, HACCP, IFS, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.