Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulldog Clip, Size 5-45/64", Silver, PK5

  • Mfr # 309-S393-P32

  • Zoro # G8497749


product price: $70.89
/pk 5, $14.18/ea

Key Features

Size
5-45/64 in
Material
Steel
Color
Silver
Holding Capacity
7/8 in
Product Type
Bulldog Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-S393-P32
Zoro #
G8497749
UPC #
-
Country of Origin
China

Dimensions

Size
5-45/64 in
Overall Width
5 3/4 in

Details

Item
Bulldog Clip
Material
Steel
Color
Silver
Holding Capacity
7/8 in
Product Type
Bulldog Clips

Description

Bulldog Clip, Size 5-45/64 in, Holding Capacity 7/8 in, Material Steel, Color Silver, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.