Zoro Homepage

Cable Tie, 390 mm L, Red, Nylon, 100 PK

  • Mfr # 800-CT05-S126-X39

  • Zoro # G505976463


product price: $57.15
/pk 100, $0.57/ea

Key Features

Nominal Length
390 mm
Width
4.6 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-CT05-S126-X39
Zoro #
G505976463
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
390 mm
Width
4.6 mm

Details

Item
Cable Tie
Color
Red
Material
Nylon

Description

Cable Ties,390X4.6,Red,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.