Cable Ties, 145 mm L, Blue, Nylon, 100 PK

  • Mfr # 800-CT03-S113-X39

  • Zoro # G316547081


product price: $11.15
/pk 100, $0.11/ea

Key Features

Material
Nylon
Color
Blue
Width
3.4 mm
Nominal Length
145 mm
Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-CT03-S113-X39
Zoro #
G316547081
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3.4 mm
Nominal Length
145 mm
Depth
3 mm

Details

Material
Nylon
Color
Blue
Item
Cable Ties

Description

Metal Detectable Cable Ties Nylon 145x3.4mm Pack100


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.