Zoro Homepage

Cable Ties, 180 mm L, Blue, Nylon, 100 PK

  • Mfr # 800-CT03-1233-X11

  • Zoro # G016546964


product price: $15.39
/pk 100, $0.15/ea

Key Features

Material
Nylon
Nominal Length
180 mm
Color
Blue
Width
4.5 mm
Depth
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-CT03-1233-X11
Zoro #
G016546964
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
180 mm
Width
4.5 mm
Depth
3.5 mm

Details

Material
Nylon
Color
Blue
Item
Cable Ties

Description

Metal Detectable Cable Ties Nylon 180 x 4.5mm Pack of 100


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.