Clipboard Clip 5-5/8" L, Silver, Pk5
Mfr # 307-T185
Zoro # G7689048
product price: $52.39
/pk 5, $10.48/eaKey Features
Color
Silver
Width
5-3/4"
Height
2-3/4"
Length
5 5/8 in
For Use With
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307-T185
Zoro #
G7689048
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
5-3/4"
Height
2-3/4"
Length
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 3/4 in
Details
Item
Heavy Duty Clipboard Clip
Color
Silver
For Use With
Paper
Material
Stainless Steel
Mounting Style
Clip
Metal Detectable
Yes
X-Ray Detectable
Yes
Description
Clipboard Clip, Color Silver, Material Stainless Steel, Length 5 5/8 in, Width 2 3/4 in, For Use With Paper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.