Zoro Homepage

Desktop Calculator, 4.72" W, 5.9" H

  • Mfr # 202F-P01

  • Zoro # G4237832


product price: $52.15
/ea

Key Features

Display Digits
12
Display
LCD
Print Speed
1.6 Lines/sec
Display Dimensions
25.4mm
Type
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F-P01
Zoro #
G4237832
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
25.4mm
Length
6 in
Width
4 3/4 in
Display Width
4 in
Display Height
1 in
Overall Height
5 7/8 in
Overall Depth
6 in
Overall Width
4 3/4 in

Details

Item
Desktop Calculator
Display Digits
12
Display
LCD
Print Speed
1.6 Lines/sec
Type
Desktop
Application
General Calculations
Functions
Accounting, Calculation
Power Supply
Battery
Print Type
Paperless
Product Type
Desktop Calculator
Number of Digits Displayed
12
Display Type
LCD
Features
Automatic Shut-Off
Display/Print
Print

Description

Desktop Calculator, Desktop, Length 6 in, Width 4 3/4 in, Display Digits 12, Display LCD, Display Dimensions 25.4mm, Print Type Paperless, Print Speed 1.6 Lines/sec, Ink Type Not Applicable, Accounting, Calculation, General Calculations, Power Supply Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.