Detectable 2L Stackable Scooping Jug Orange

  • Mfr # 535-S018-T101-P08

  • Zoro # G7332011


product price:  $17.69
/ea

Key Features

Autoclavable
No
Capacity - Metric
2 L
Capacity - English
67-5/8 fl oz
Closure Type
Spigot
Body Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
535-S018-T101-P08
Zoro #
G7332011
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Height - English
6-3/4 in
Overall Width - Metric
170 mm
Overall Height - Metric
175 mm
Labware Width - English
4 in
Labware Depth - English
6 in
Bowl Length - Metric
32 mm
Overall Length - Metric
152 mm
Handle Length - Metric
120 mm
Overall Depth - Metric
152 mm

Details

Item
Scooping Jug
Autoclavable
No
Capacity - Metric
2 L
Capacity - English
67-5/8 fl oz
Closure Type
Spigot
Body Material
Polypropylene
Handle Style
Integral Shoulder
Body Color
Orange
Clarity
Colored
Features
X-Ray and Metal Detectable
Includes Closure
No
Type
Wide Mouth
Includes
Fully X-Ray and Metal Detecable
Material
Polypropylene
For Use With
liquids
Sterile/Non-Sterile
Non-Sterile
Standards
EU, FDA Food Contact Approved
Capacity - Imperial
67 5/8 fl oz
Product Type
Scoop
Coating
Uncoated
Nominal Capacity - English
74.24 oz
Basic Material
Plastic
Nominal Capacity - Metric
2.2 L

Description

Scooping Jug, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color Orange, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU, FDA Food Contact Approved, Overall Length - Metric 152 mm, Capacity - Metric 2 L, Features X-Ray and Metal Detectable, Handle Length - Metric 120 mm, Coating Uncoated, Overall Width - Metric 170 mm, Overall Height - Metric 175 mm, Bowl Length - Metric 32 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.