Zoro Homepage

Detectable Adhesive Bandages 38mm x 72mm, 50PK

  • Mfr # 403-S735-X09

  • Zoro # G616546975


product price: $9.25
/pk 50, $0.19/ea

Key Features

Width
1.49 in
Color
Blue
Height
0.05 in
Length
2.83 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-S735-X09
Zoro #
G616546975
UPC #
-
Country of Origin
Egypt

Dimensions

Width
1.49 in
Height
0.05 in
Length
2.83 in

Details

Item
Bandages
Color
Blue
Material
Vinyl

Description

Metal Detectable & X-Ray Visible Adhesive Bandage, Blue, 38 mm x 72 mm, Pack of 50


  • Metal Detectable
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.