
Detectable Adhesive Bandages Finger, 50PK
Mfr # 403-S737-X09
Zoro # G216546962
product price: $6.59
/pk 50, $0.13/eaSold in multiples of 2 for $13.18
Key Features
Height
0.05 in
Width
0.78 in
Color
Blue
Length
4.72 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403-S737-X09
Zoro #
G216546962
UPC #
-
Country of Origin
Egypt
Dimensions
Height
0.05 in
Width
0.78 in
Length
4.72 in
Details
Item
Bandages
Color
Blue
Material
Vinyl
Description
Metal Detectable & X-Ray Visible Adhesive Bandage, Blue, 20 mm x 120 mm, Pack of 50
- Metal Detectable
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.