Zoro Homepage

Detectable Buna Sheet, Blue, 36 in X 1/2 in X 3mm

  • Mfr # 849-1219

  • Zoro # G916547016


product price: $27.99
/ea

Key Features

Rubber Material
Buna
Rubber Color
Blue
Rubber Length
36 in
Rubber Width
0.5 in
Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849-1219
Zoro #
G916547016
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Length
36 in
Rubber Width
0.5 in
Depth
3 mm

Details

Item
Silicone Sheets
Rubber Material
Buna
Rubber Color
Blue

Description

Metal Detectable Buna Sheet, Blue, 36 X 1/2 X 3mm


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.