Zoro Homepage

Detectable Cable Tie, 200 mm L, Blue, Nylon, 100 PK

  • Mfr # 800-CT03-S118-X39

  • Zoro # G4523631


product price: $33.89
/pk 100, $0.34/ea

Key Features

Nominal Length
200 mm
Width
4.6mm
Color
Blue
Material
Nylon
Depth
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-CT03-S118-X39
Zoro #
G4523631
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
200 mm
Width
4.6mm
Depth
3.5 mm

Details

Item
Detectable Cable Tie
Color
Blue
Material
Nylon

Description

Blue Nylon Cable Ties,200Mmx4.6Mm,PK100, Package Quantity 100


  • Metal Detectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.