
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P03-A07
Zoro # G7777476
product price: $46.79
/pk 10, $4.68/eaKey Features
Ink Color
Red
Tip Size
Bullet
Barrel Type
Standard
Features
Metal Detectable X-Ray Visible
Marker Tip
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145-A05-P03-A07
Zoro #
G7777476
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tip Size
Bullet
Details
Item
Dry Erase Marker Set
Ink Color
Red
Barrel Type
Standard
Features
Metal Detectable X-Ray Visible
Marker Tip
Bullet
Marker Ink Color
Red
Marker Cap
Retractable
Number of Markers
10
Low Odor
Low Odor
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Erase Type
Dry Erase
Toxicity
Non-Toxic
Description
Dry Erase Marker Set, Bullet, Marker Cap Retractable, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Red, Marker Set Ink Colors Not Applicable, Number of Markers 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.