
Detectable Electronic Timer Blue
Mfr # 215-P01
Zoro # G116552650
product price: $30.25
/eaKey Features
Width
3.11 in
Depth
0.75 in
Height
2.68 in
Color
Blue
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-P01
Zoro #
G116552650
UPC #
-
Country of Origin
China
Dimensions
Width
3.11 in
Depth
0.75 in
Height
2.68 in
Details
Item
Timer
Color
Blue
Material
Polypropylene
Description
Metal Detectable & X-Ray Visible Electronic Process Timer with Digital Display, Blue, 79 mm x 68 mm
- Metal Detectable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.